
UNIVERSAL CLEANING WIPES - 90 WIPES
890.900900
- UNSPSC 47131502
In stock for delivery.
A powerful, solvent-free, durable hand cleaner & towel combination.
IN-STORE
1 pieces in stock at Vaughan, ON as of 8:40 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 90 wipes |
Width | 9 in |
Length | 8 in |
EAN | 4053479847153 |
Customers Also Viewed
Features
Smooth, perforated, pop-up towels saturated with a unique, heavy-duty cleaning solution |
Small, sleek container |
Solvent-free |
Light Citrus fragrance |
Dissolves grease, grime, oil, lubricants, paints, tar, inks and more |
VOC-free |
Made from polypropylene material |
Benefits & Advantage
Convenient dispensing method makes clean-up quicker and more efficient |
Eliminates the need for paper towels, shop rags, or water |
Container stacks better and is easy-to-grip with one hand |
VOC-free solution, versatility and dispensing size make this environmentally friendly |
Dimensions: 10”x 12” |
Applications
Removes residue from hands |
Tools, equipment, and work area |
Virtually all hard surfaces |
Documents & Videos
Review(s)
2021-09-16
Great wipes for general purpose use, we use them at the race track for hands and surfaces.
2021-08-09
Excellent produit, dure sur la saleté et doux pour la peau. Lingettes très résistantes.
2021-03-24
Très bonnes lingettes, nettoyant puissant et doux en même temps!
2020-12-27
Easy to take from vehicle to vehicle if you have a fleet, or need to clean between drivers. Quick and always handy. Could be less expensive, but a fair value.
2020-09-01
Excellent produit facile à transporter et efficace contre la graisse, les huiles et toutes autres matières collantes.
2020-07-09
We use this product for cleaning garage door hardware and weatherstrip. We give this product to our installers and service technicians and would recommend it for other door companies. Very good quality cleaner which does exactly what we want to leave a clean looking finished product.
2020-05-17
Très efficace quand il y a des produits graisseux