Free Shipping: For every order of $350 or more with the promo code : FREESHIP

WURTH SHAMMY - ABSORPTION TOWEL

899.800205 - UNSPSC 46181504
In stock for delivery.

Excellent absorption and liquid retention

19.61 Web Price: $19.61
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Length 16.5 in
Width 25 in
EAN 4050641297792

Customers Also Viewed

Features

Absorbs 50% more fluids and threes times faster than typical cloths
70% PVA, 24.5% Water, 5% plot, 0.5% anti-mold solution
16.5 x 25 in 42 x 63 cm

Applications

Indicated for any type of surface, such as cars, trucks, boats, household, for drying pets and even yourself after exercising

Instructions

Wash the towel with neutral soap and water BEFORE first use. The towel becomes hard when dried. Rewet the towel to restore its original characteristics. Store in original packaging after use. Wash by hand ONLY. Do not use dryer or bleach.

Is Often Bought With

You Might Also Like

Review(s)

2021-03-29
Efficace
2021-03-15
Très bon efficace