
ECO MULTI-PURPOSE DISINFECTANT 4L CONCENTRATE
893.139614
- UNSPSC 47130000
In stock for delivery.
Environmentally safe cleaner, deodorizer and disinfectant that stops the spread of contamination, contagious germs and micro-organisms.
IN-STORE
4 pieces in stock at Vaughan, ON as of 9:21 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 4 L |
Dilution | Concentrate |
EAN | 4056807522241 |
Customers Also Viewed
Features
Effectively disinfects against most bacteria and viruses including: Salmonella, E. coli, Influenza and H1N1, among other viruses at 10 minutes contact time |
Kills 99.9% of germs |
Sanitizes all inanimate surfaces |
Won’t streak or leave behind sticky residues |
Applications
Industrial, Institutional and Food Plants |
Health Care Facilities and Dental offices |
Instructions
Dilution ration 1:64 or 16ml of concentrate per liter of water |
Documents & Videos
Review(s)
2021-04-07
I use this product to disinfect all surfaces and machines daily to help prevent the spread of covid. I would recommend this product to anyone who will go through a lot of product because it is concentrated this bottle will last a long time before you have to buy another one.
2020-10-26
Bon produits ne tache pas sur les surfaces
2020-08-07
This product is great for disinfecting any surface, we have been using it on everything since the pandemic started. Highly recommended product!