

New
ECO MULTI-PURPOSE DISINFECTANT RTU REFILL 4L
893.139612
- UNSPSC 47130000
Environmentally safe cleaner, deodorizer and disinfectant that stops the spread of contamination, contagious germs and micro-organisms. Meets Health Canada requirements for emerging viral pathogens. This means that it is an authorized disinfectant to use against the coronavirus that causes COVID-19.
Log in to see customized pricing and stock availability
Units/package: 2 16 Pkg(s) Max order quantity:
Units/package: 2 16 Pkg(s) Max order quantity:
Technical Information
Contents | 4 L |
Dilution | Ready-to-use refill |
Features
Effectively disinfects against most bacteria and viruses including: Salmonella, E. coli, Influenza and H1N1, human coronavirus (COVID-19) among other viruses at 10 minutes contact time |
DIN number 02475251 |
Kills 99.9% of germs |
Sanitizes all inanimate surfaces |
Won’t streak or leave behind sticky residues |
Can be used to clean any surface that will not be damaged by water |
This formula is listed on Health Canada’s list of hard-surface disinfectants that are likely to be effective for use against coronavirus (COVID-19) https://www.canada.ca/en/health-canada/services/drugs-health-products/disinfectants/covid-19.html |
Pet friendly |
Applications
Industrial, Institutional and Food Plants |
Health Care Facilities and Dental offices |
Instructions
Ready to use bottle 1L (893.139611): Due to the world shortage, we will be shipping 1 trigger for every 2 bottles purchased. |
Refill (893.139612,893.139613): Never decant disinfectants into an unlabeled container. All containers used to transport decanted disinfectants must be properly labeled. |
Documents & Videos
Review(s)
2020-07-29
Great product
2020-06-16
Great product
Questions & Answers
Q: Is this product scented? We need unscented for our workplace. October 06, 2020
A: This product has no added fragrance and when used in the spray format will have no scents. The only time it will have the characteristic scent is when used in a fogging machine. Therefore using fogging machines to disinfect enclosed areas that will be used for human use needs to be carried out at least 15-20 mins prior to the area being used by people.
Q: Is this product pet friendly? October 06, 2020
A: This product is safe to be used in facilities such as animal hospitals, kennels, veterinarians offices or use household surfaces exposed to animals, according to Health Canada approvals.