

ECO CHEMICALS DISPENSER / DILUTER (FOR 2 PRODUCTS)
891.030100
- UNSPSC 27110000
No stock for delivery. -
0 Review(s)
The Würth chemical dispenser mixes water with concentrated cleaning chemicals and dispenses these solutions.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Water Supply Requirements | min. 20psi (1.38 bars) and max. 125psi (8.62 bars) |
Max Water Temperature | 65.5°C (150°F) |
EAN | 4050641449511 |
Benefits & Advantage
It is set up to dispense 2 chemicals, one at high flow thanks to a 4 gpm valve (for pails and buckets), and one at low flow thanks to a 1 gpm valve (specially designed to fill bottles and avoid too much foaming). |
The dispensing unit comes with 14 different color-coded metering tips, each offering a different dilution ratio. |
The dispenser is equipped with ASSE 1055B approved back flow devices. |
Contents
2 X vacuuming hoses (¼” ID 8' length) |
1 X dispensing hose (½” ID X 6' length) |
1 X 14 metering tips (for dilution ratios) |
2 X ceramic weights (to keep hoses at the bottom of the chemicals containers) |
1 X set of chemical identification labels |
1 X set of 4 screws and 4 plastic anchors (to fix dispenser on wall) |
Instructions
Once all the correct tubing is in place, simply rotate the correct ball valve knob to the “on” position and let the chemical/water solution fill the pail/bottle to the desired level.
Notices
Water hose is not supplied with the unit.
Documents & Videos
Review(s)
Product not yet rated.