

GARBAGE BAG -120 LITERS -BLUE
899.800555
- UNSPSC 46181504
In stock for delivery.
Made from robust high-pressure polyethylene, without pull tie
IN-STORE
19 pieces in stock at Vaughan, ON as of 11:19 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Material | PE – Polyethylene |
Contents | 120 L |
Material Thickness | 70 ?m |
Length | 1100 mm |
Width | 700 mm |
Colour | Blue |
EAN | 4048539265909 |
Review(s)
2021-08-19
Super qualité pour le plastique