.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2483b05b438d81ea755af3d043e84ef4)

BIOLOGICAL FLOOR CLEANER 4 L
893.117218
- UNSPSC 47130000
In stock for delivery.
0 Review(s)
Biologically active “dirt eating” floor cleaner
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 4 L |
Dilution | Concentrate |
pH Level | 7.5-8.5 |
EAN | 4045989480821 |
Customers Also Viewed
Features
For uncompromising ecologically sound chemical-technical products |
Powerful cleaning |
Improves the quality and cleanliness of the workplace |
Safe and easy-to-use |
Approved by the Canadian Food Inspection Agency |
Eco-Logo certified |
Benefits & Advantage
Completely biodegradable |
Made from 100% sustainable resources |
VOC free |
Completely soluble in water |
Phosphate-free |
A better choice for your health and for the environment |
Highly effective immediate cleaning |
Provides long-term deep cleaning by removing embedded residual organic material found in pores, cracks, crevices and corners |
Cleans floors and grout |
Cleans without harsh chemicals |
Reduces slippage through the removal of grease on floors |
Improves the waste stream by creating a biofilm in drains, reducing organic build-up |
Controls malodours |
Reduces conditions that encourage pests |
pH: 7.5-8.5 |
Approved by the Canadian Food Inspection Agency |
Applications
Food plant floors, cafeterias, hospitals, restaurant kitchen floors, grocery store food preparation areas, veterinarian hospitals and kennels, fast food chains. Works best on vegetable/animal oil and grease. Specifically designed to penetrate porous floor surfaces to degrade and eliminate grease and other organic materials that can accumulate over time. Biological Floor Cleaner produces enzymes that will break down the fatty acid components of grease. The microbes continue cleaning long after you have finished.
Instructions
Mix 12 - 25 ml of product per litre of water
Notices
This information is only a recommendation based on our experience. Preliminary testing required.
Review(s)
Product not yet rated.