Made in Canada

ECO INSTITUTIONAL HARD SURFACE CLEANER 1L

893.117111 - UNSPSC 47130000
0 Review(s)

Eco friendly multi-purpose hard surface cleaning and degreasing agent.

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Contents 1 L
Dilution Ready-to-use

Customers Also Viewed

Features

Environmentally friendly, water-based alternative to toxic, caustic and solvent based cleaning compounds
Free of petroleum hydrocarbons and non-flammable
Biodegradable
Requires no special protective clothing to handle these products
Safe and easy to use on any washable surface
Can be used on all hard surfaces such as floors, walls, windows, porcelain, etc
Removes all types of grease, oil, carbon and dirt from surfaces with easy rinsing

Applications

Damp mopping & light cleaning dilution 1:40
General cleaning dilution 1:20
Heavy duty cleaning dilution 1:1 to 10
Ready-to-use format dilution 1:9

You Might Also Like


Review(s)

Product not yet rated.