

ECO WINDOW/GLASS CLEANER 1 L
893.012610
- UNSPSC 31191505
0 Review(s)
Biodegradable streak, haze and filmfree glass cleaner
Technical Information
Contents | 1 L |
Container Volume | 1 L |
Dilution | Ready-to-use |
Colour | Blue |
pH Level | 8.0 |
Scent | Odourless |
Customers Also Viewed
Features
For uncompromising ecologically sound chemical-technical products |
Eco-Logo certified |
Powerful cleaning |
Safe and easy-to-use |
Benefits & Advantage
Completely biodegradable |
Made from 100% sustainable resources |
VOC free |
Completely soluble in water |
A better choice for your health and for the environment |
No abrasives that could scratch the finish |
Easily dissolves smudges, film, grime, bugs, etc |
Active ingredients loosen and suspend dirt so that it can easily be wiped off |
Odourless |
Alcohol and ammonia free |
Biodegradable |
pH: 8.0 |
Spray on and wipe off |
Applications
Würth Eco Window and Glass Cleaner is ideal for every glass surface |
Brightens and cleans windows, mirrors and all hard surfaces |
Because it is free of solvents, it is also safe for use on LCD screens (computer monitors, etc.) |
Instructions
Spray sparingly and wipe clean. Polish with a clean, lint-free, dry cloth
Notices
This information is only a recommendation based on our experience. Preliminary testing required
Review(s)
Product not yet rated.