FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

ECO-WINDOW/GLASS CLEANER BOTTLE 1 L & NOZZLE

891.501212 - UNSPSC 27112903
0 Review(s)

Biodegradable streak, haze and filmfree glass cleaner

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Contents Empty Bottle
Container Volume 1 L
Dilution Empty Bottle
EAN 4045989480883

Customers Also Viewed

Features

For uncompromising ecologically sound chemical-technical products
Eco-Logo certified
Powerful cleaning
Safe and easy-to-use

Benefits & Advantage

Completely biodegradable
Made from 100% sustainable resources
VOC free
Completely soluble in water
A better choice for your health and for the environment
No abrasives that could scratch the finish
Easily dissolves smudges, film, grime, bugs, etc
Active ingredients loosen and suspend dirt so that it can easily be wiped off
Odourless
Alcohol and ammonia free
Biodegradable
pH: 8.0
Spray on and wipe off

Applications

Würth Eco Window and Glass Cleaner is ideal for every glass surface
Brightens and cleans windows, mirrors and all hard surfaces
Because it is free of solvents, it is also safe for use on LCD screens (computer monitors, etc.)

Instructions

Spray sparingly and wipe clean. Polish with a clean, lint-free, dry cloth

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Documents & Videos

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.