FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

GLASS CLEANER CONCENTRATE 4L

893.012104 - UNSPSC 31191505
0 Review(s)

Alcohol and ammonia free formula, 0% VOC

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Contents 4 L
Dilution Concentrate

Customers Also Viewed

Features

The Wurth Glass Cleaner does not contain any alcohol, ammonia, phosphate or volatile organic compounds; its water-based formula makes it completely safe for the user, the surface treated and the environment. Quickly and efficiently cleans dirt, grime, smoke and road film. Does not leave any streaks, haze or film on the surface. Completely safe for tinted windows, plastic windows, plexiglass and computer screens. Perfect for general cleaning and vehicle detailing.

Applications

Glass and windows, windshields, mirrors, plexiglass, chrome and stainless steel.

Instructions

(Ready-To-Use): Product is ready-to-use. Spray Glass Cleaner on surface to be treated, then wipe it off with a clean, dry, lint-free cloth
(Concentrate): Product is concentrate, dilute with 10 parts of water. Spray diluted Glass Cleaner on surface to be treated, then wipe it off with a clean, dry, lint-free cloth

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.