FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP
Made in Canada

GLASS CLEANER PREMIUM 517G

890.9026 - UNSPSC 47131824

An ammonia fortified glass cleaner that will remove stubborn dirt, grease, grime, road salt, paint overspray, smoke haze and bugs. The streak-free special, non-detergent formula will not streak, haze or leave a film.

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Contents 517 g
EAN 4056807360515

Customers Also Viewed

Features

Removes stubborn dirt, grease, grime, road salt, light paint over-spray, smoke, haze and bugs
Streak free: Will never smear, haze or leave a film
Ammonia fortified, silicone free and special non-detergent formula
Pleasant odour

Applications

Ideal for use on windows, mirrors, automotive glass, tile, porcelain, stainless steel, chrome, and vinyl.

Instructions

Shake container well before using.
Make sure the point on the rim of the container is facing the surface to be sprayed.
Spray the surface from approximately 20 to 25 cm (8 to 10 in) from the surface.
Best results on vertical surfaces work from top to bottom.
Use one cloth for lifting the dirt and a second cloth for polishing dry.

Is Often Bought With

You Might Also Like

Review(s)

2021-08-24
This is the premium of glass cleaners! Streak free & powerful !
2021-08-09
lave bien
2021-06-09
bon redement
2021-05-26
To clean glass on vehicles , detailers and. Like this product it does a great job and leaves no streaks
2021-04-01
tres bien
2021-03-24
Great product, no streaks, and smells good too!
2020-10-09
Super service, excellent produits merci Wurth
2019-10-28
Smells bad, but it works.

Questions & Answers

Be the first to ask a question.