.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=4c0f4980f3359e03d83d37ec94854a96)

ECO GRAFFITI REMOVER 500 ML
893.13550
- UNSPSC 47131805
In stock for delivery.
0 Review(s)
A safer environmentally friendly vandalism mark remover
IN-STORE
6 pieces in stock at Vaughan, ON as of 1:10 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 500 ml |
EAN | 4045989548767 |
Features
For uncompromising ecologically sound chemical-technical products |
Eco-Logo certified |
A highly effective natural solvent |
Safe and easy-to-use |
This 500ml bottle is equivalent to two aerosol cans of regular Graffiti Remover |
Benefits & Advantage
Completely biodegradable |
Made from 100% sustainable resources |
VOC free |
A better choice for your health and for the environment |
Removes marks caused by crayons, marker pens, ballpoint pen, spray paint, carbon paper, adhesives, lipstick, masking tape and mimeo ink |
No harsh fumes |
Pleasant odour |
Does not contain ingredients that are harmful to your health, like solvents |
Ready-to-use dilution |
Applications
Ideal for brick, concrete, tiles, marble, enamelled surfaces, restroom stalls, road signs, fences, bridges, desktops, furnitures, walls, doors and other surfaces exposed to the public. |
Ideal for workplace or bar washrooms, school desks and lockers, parking meters, puck marks on arena boards and municipalities for graffiti on overpasses and buildings, etc. |
Instructions
Spray directly onto mark from a distance of at least 20 cm. Allow to work for a short period of time. Wipe off with a cloth or flush out with a strong stream of water. Repeat if necessary
For Porous Surfaces: first spray porous surface with water to fill pores. Spray from 20 to 30 cm. Wait a few minutes. Flush with a strong stream of water |
For stubborn marks: use a stiff brush or scrub pad to clean the surface, then flush with water |
Notices
This information is only a recommendation based on our experience. Preliminary testing required. Do not use on Plexiglass surfaces
Review(s)
Product not yet rated.