FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

HAND CLEANER WITH WALNUT SCRUB 3L

893.934040 - UNSPSC 47131831

Solvent-free hand cleanser that combines a heavy-duty cleaner with moisturizing skin care ingredients.

74.61 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 20 Pkg(s)

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Contents 3 L
Colour Light brown/cream
Fragrance Lavendar
pH Approx. 6 – 6.5
EAN 4056807657424

Customers Also Viewed

Features

Contains natural walnut shell scrubbers to safely and effectively remove dirt, grease, lubricants, diesel, brake fluid, cement, rust and many other hard to remove soils
Fortified with skin care ingredients
Leaves no greasy residue behind
Solvent free and silicone free
Biodegradable environmentally friendly formula
Free of VOCs and NPEs (Nonylphenol ethoxylates)

Is Often Bought With

You Might Also Like

Review(s)

2021-06-09
Laisse les mains un peu collantes mais nettoie bien
2021-04-14
Techs in the shop prefer this over any other hand cleaner- does not dry the skin and cleans off the worst grease and grime.
2021-03-30
Removed some of the hardest Grease and grime with ease.
2021-03-24
good stuff
2020-05-28
We like this , we have used it in the past
2020-05-20
I get no complaints from any of the techs, this is always a sign of a good product.

Questions & Answers

Be the first to ask a question.