

NATURAL APPLE SEED SCRUB HAND CLEANER 3.78L
890.600640
- UNSPSC 53131608
In stock for delivery.
Solvent free, environmentally friendly hand cleaner that cleans, moisturizes and promotes healthy skin with abrasive apple seed technology.
Log in to see customized pricing and stock availability
Units/package: 1 20 Pkg(s) Maximum Quantity:
Units/package: 1 20 Pkg(s) Maximum Quantity:
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 3.78 L |
EAN | 4056807090061 |
Customers Also Viewed
Features
Natural apple seed pumice |
100% Solvent & Petroleum Free |
Biodegradable |
Effectively cleans tough grease and grime |
Prevents and heals dry, cracking skin |
Gentle on sensitive skin types such as dermatitis prone skin |
Hand pump included |
Documents & Videos
Review(s)
2021-02-16
Savon efficace et reste les mains douce
2020-11-02
Bon produit
2020-06-24
Our marine mechanics use this hand cleaner. They prefer it over others
2020-01-15
travail excelent
2019-12-30
Bon produit