
New
HAND SANITIZER STAND
008.006172
- UNSPSC 42172001
Convenient stand with instructional signage for proper product application and usage.
Technical Information
Width | 70 in |
Depth | 2.75 in |
Height | 47 in |
Customers Also Viewed
Review(s)
2020-11-23
tient bien, discret, efficace
2020-11-03
Très facile à assembler, très beau setup