
SAFECROSS GEL HAND SANITIZER 3.78L FOR STAND
008.006165
- UNSPSC 42172001
In stock for delivery.
Antiseptic skin cleanser, effective in destroying harmful bacteria to provide antiseptic cleansing. Use as a supplement to handwashing to kill bacteria.
IN-STORE
3 pieces in stock at Vaughan, ON as of 8:03 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Content | 3.78 L |
EAN | 4052713986948 |
Customers Also Viewed
Features
Innovative quick drying gel formulation based on cellulose |
70% isopropyl alcohol |
Disinfects without leaving greasy or sticky residue |
Fragrance free |
Color free |
NPN: 80100525 |
Applications
Apply to clean dry hands. Rub thoroughly into hands for at least 30 seconds. Allow to dry. |
For occasional and domestic use |
Supervise children when they use this product |
Notices
Flammable, keep away from fire or flame. For external use only. Avoid contact with eyes.
Review(s)
2020-11-23
fait bien le travail
2020-11-03
Très efficace et n’est pas collant au finale , sèche bien