
ECO ALUMINUM BRIGHTENER, READY-TO-USE, 1L
893.162810
- UNSPSC 47131828
In stock for delivery.
A powerful, biodegradable aluminum cleaner that removes stains, discoloration and oxidation from aluminum
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 1 L |
Dilution | Ready-to-use |
EAN | 4056807235141 |
Features
Provides a safe and effective alternative to acid cleaners without producing corrosive fumes or vapors |
Non-caustic and non-corrosive |
Safe for use on all metals, including stainless steel |
Free of VOCs |
Applications
Ideal for cleaning trailers, RVs, motorcycles, auto parts, trim, carts, tables, stainless steel, pontoons, aluminum boats, masts, booms, outriggers and fishing towers |
Instructions
Spray directly on surface to be cleaned. Allow to remain for 1 to 3 minutes for maximum effect, then clean the area and follow with a thorough rinsing. Do not let product dry on finishes. Mist with water or reapply product to keep wet. |
Documents & Videos
Review(s)
2021-08-02
Excellent quality spay bottle allowed for fine misting of the product to keep the work wetted out while cleaning. Very good results!
2021-05-26
To clean rims , I would recommend it for detailers the product is good and has very little smell
2020-11-26
magnifique