

ECO-LUSTRE METAL POLISHER 500 mL
893.15460
- UNSPSC 47131817
In stock for delivery.
Restores original lustre to a variety of metal surfaces
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 500 ml |
Colour | White |
EAN | 4045989480814 |
Features
For uncompromising ecologically sound chemical-technical products |
Made from sustainable resources |
No chlorinated solvents |
Easy to use |
Benefits & Advantage
A better choice for your health and for the environment |
No VOCs |
Creates absolutely no harsh vapours |
Gentle on materials and surface finishes |
Spray on, wipe off |
Cleans and shines without abrasives or heavy creams |
Leaves a preservative coating to help prevent fingerprints or marks from appearing |
Applications
For use on chrome bumpers, aluminum wheels, brass and stainless steel parts and also on copper, zinc and mild steel |
Cleans and polishes stainless steel appliances, aluminum, brass, copper, zinc and mild steel, fixtures, elevator doors, drinking fountains, paper receptacles, etc. |
Instructions
Spray a liberal amount onto a dry, clean cloth or directly onto metal surface. Wipe with a dry cloth. Buff out to provide a high lustre. This product will leave a dry, protective coating. Do not use on any surface that can be harmed by water. Contains silicone
Notices
This information is only a recommendation based on our experience. Preliminary testing required
Documents & Videos
Review(s)
2020-11-04
Use for metal surfaces including stainless steel panels. Great quality. Surface looks new after cleaning.