

METAL RESTORER 400 G
893.1211
- UNSPSC 47131817
In stock for delivery.
Metal grinding paste for removal of the most stubborn contaminations from metal
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 400 g |
pH Value | 1.6 |
Density | 1.4 kg/l |
EAN | 4050641116185 |
Complementary Products
Features
Stubborn contaminations, such as metal oxidation, rust film, verdigris, lime and boiler scale are removed thoroughly and gently |
Supports effective cleaning due to different grain sizes |
Spherical shape and hardness* of alumina assure gentle, mild yet powerful cleaning |
Creation of a smooth and water-repellent surface finish |
Renewed dirt deposits are effectively prevented |
No run-off from vertical surfaces |
Safe for use in food processing plants, such as canteens, cafeterias, slaughterhouses, food transports, etc. |
Benefits & Advantage
Contains activated citric acid |
Use of natural alumina as abrasive substance |
Protective additives with re-greasing characteristics |
Highly viscous |
Tested for usability in food processing |
Not subject to mandatory labelling according to harmful substance decree |
Made with natural raw materials |
Applications
Metal surfaces of stainless steel, chromium, brass, copper, aluminum, gold and silver. Suitable for use in vehicles, in technical equipment, in the household and in food processing. Also suitable for glass and glass ceramics.
Instructions
Apply sparingly to the surface to be cleaned. Using a damp cloth, polish evenly in a circular motion. Treat the entire surface. Rinse with water to clear all residue.
Notices
Avoid direct contact with foodstuffs. Do not use on anodized aluminum and galvanized or enamelled surfaces. This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2021-06-15
Nettoie bien, mais les résidus sont difficiles à enlever
2020-10-13
A très bien fait la job