.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=192db01e492d0fc745e5b45db8309c1b)

STAINLESS STEEL CLEANER 500 mL
893.1212
- UNSPSC 47131817
In stock for delivery.
0 Review(s)
Special cleaning fluid for preliminary cleaning of metal surfaces
IN-STORE
7 pieces in stock at Vaughan, ON as of 1:53 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 500 ml |
Colour | Colourless |
Odour | Odourless |
pH Value Undiluted | 9.0 - 9.5 |
Food Safe | Yes |
EAN | 4050641116413 |
Features
Powerful removal of oil and grease |
Certified for use near foodstuffs |
Contains no phosphates, organic solvents or caustic substances |
Biological degradability > 95% |
Colourless and odourless |
pH value undiluted: 9.0 - 9.5 |
AOX- and silicone-free |
Benefits & Advantage
Contaminations such as boring or cutting oil and other processing residue are removed thoroughly |
Optimal preparation for further refinishing, cleaning and care |
Very economical |
Recognized as safe for use in food processing, such as catering kitchens, cafeterias, slaughterhouses, food transports, etc |
Reduces danger potential in daily handling |
Minimizes burden on the environment |
Meet local waste water regulations |
Not subject to identification under Dangerous Substance Decree |
Applications
For stainless steel, chrome, brass, anodized and enamelled surfaces, as well as light and non-ferrous metals on vehicles, boats and other applications, in household and in the food processing industry.
Instructions
Spray onto the contaminated surface, allow to react briefly and wipe thoroughly with a clean cloth. If necessary, use a sponge or soft brush to intensify cleaning
Notices
Avoid direct contact with foodstuffs
Documents & Videos
Review(s)
Product not yet rated.