.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=76ddd649a8ef6e6f8d24e13626b79ed9)

POWER CLEANER 500 mL
890.107
- UNSPSC 47131828
In stock for delivery.
Highly effective special cleaner including solvents
Promo Price : $11.99
$20.09
Units/package: 1
Units/package: 1
IN-STORE
20 pieces in stock at Vaughan, ON as of 3:30 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 500 ml |
Container Volume | 500 ml |
Container Type | Aerosol |
Chemical Base | Aliphatic hydrocarbons |
Colour | Transparent |
Density | 0.710 g/cm³ at 20 °C |
Flash Point | < 21 °C |
VBF Class | A I |
Food Safe | Yes |
EAN | 4045989590636 |
Features
Very high cleaning performance |
Short flash time |
Good material compatibility |
Spray head with direct spray jet |
Acetone-free |
AOX- and silicone-free |
Benefits & Advantage
Extremely effective in removing oily, greasy, sooty and slightly resinous contaminants |
Rapid cleaning that leaves no residue |
Short downtimes for the machine parts to be treated |
No need for subsequent treatment |
No swelling of FKM and polyamide seals |
Causes no corrosion to metal surfaces or to iron, steel, stainless steel, aluminum, brass |
Precise and effective cleaning of the contaminated parts |
Applications
For the cleaning of engine and gearbox casings, brake systems and vehicle, machine and coupling parts for maintenance, repair and assembly work.
Instructions
Spray the cleaner onto the surfaces to be cleaned and carefully wipe off with a fresh cleaning tissue. Before use on rubber and plastic parts and lacquered surfaces, test for compatibility in an inconspicuous place. Formerly known as LU Cleaner
Review(s)
2021-06-27
Super!
2020-10-02
Belle qualité de produit