
ECO BOAT AND SHIP WASH 20L
893.030135
- UNSPSC 47131828
In stock for delivery.
0 Review(s)
Boat and ship cleaning solution with new surfactant technology that provides incredible wash and rinse free results.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 20 L |
Version | Concentrate |
Colour | Light Orange |
pH | 10.5 to 11.5 |
Dilution | Can dilute up to 150:1 based on requirements |
EAN | 4056807645292 |
Features
Eco Boat and Ship wash removes dirt, grease, oil and road film that is magnetically bonded and is completely compatible with clear coat treated surfaces. |
This product carries a unique sudsing profile that prevents residual buildup of detergent |
It also rinses off with no beading of water left behind that will cause spotting. |
Dries fast and leaves no hazy after-film. |
Can be diluted up to 150:1 depending on the level of soiling that needs removing. |
Applications
Safe to be used on all surfaces such as fiberglass, vinyl, metal, glass, plastic, rubber and painted surfaces. |
Washing can be done by hand, by power wash or deck brush. |
Documents & Videos
Review(s)
Product not yet rated.