
ECO F&B EQUIPMENT CLEANER 500ML
893.117128
- UNSPSC 47131805
In stock for delivery.
0 Review(s)
Biodegradable, NSF certified, foaming cleaner with excellent cleaning properties. Available in both ready-to-use and concentrated formats.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 500 ml |
Type | Ready-to-use |
Customers Also Viewed
Features
Powerful, safe and non-corrosive formula |
Completely biodegradable and environmentally friendly formula |
Formula is completely soluble in water |
Carries food safe certification NSF-A3 |
Does not release corrosive or harsh fumes |
No VOCs* |
Easy to handle and use |
Can be used with foaming equipment for enhanced foaming mechanism |
Removes stubborn water scale, soap scum, rust stains, grease, mildew and mold |
Applications
Transportation |
Descaling applications |
Bathroom sinks, tubs and tiles |
Kitchens |
Washrooms |
Breweries |
Food plants |
Compatible Surfaces: Stainless steel surfaces,Quarry tiles, Aluminum surfaces, Copper surfaces, Concrete and brick, Porcelain,Terrazzo ,Brass surfaces |
Notices
Concentrated product can be diluted up to 1:25 depending on the level of soil that needs to be cleaned.
Documents & Videos
Review(s)
Product not yet rated.