Cyber Monday : Save 20% Storewide with promo code: CM2022.

INDUSTRY CLEANER AEROSOL 370 G

893.140 - UNSPSC 47131805
In stock for delivery.

High-quality special cleaner for industry and craft trades

40.05 Web Price: $40.05
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

10 pieces in stock at Vaughan, ON as of 10:02 PM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Technical Information

Contents 370 g
Chemical basis Special petrol with d-limonene
Flash Point < 10°C (50°F)
VBF Class A1
Colour Transparent
Food Safe Yes
EAN 4045989555253

Customers Also Viewed

Features

Powerful cleaning and dissolving properties
Compatible with most materials
User friendly
Acetone-free
AOX- and silicone-free
Approved by the Canadian Food Inspection Agency

Benefits & Advantage

Adhesive residues from labels and adhesive tape are removed. Stubborn soiling like wax, rubber abrasion, silicone residues, oil and grease are dissolved
Unpainted surfaces like aluminum, brass, stainless steel and metallic surfaces are not attacked
No unpleasant odours for user and environment. Fast, effective cleaning

Applications

Removes adhesive tape residues, adhesive residues from paper and foil labels. Cleans machine parts, plastic parts and metallic surfaces. Dissolves various marking inks, e.g. permanent markers, on smooth, non-absorbent surfaces. Removes fingerprints following assembly work. For pre-cleaning of adhesive bonds. Also suitable for removing protective preservatives, e.g. on brake discs.

Instructions

Spray parts to be cleaned, allow to soak in briefly and wipe dry with a clean, dry cloth. For sensitive surfaces, spray on a cloth and wipe off surfaces

Notices

Check rubber and plastic parts for compatibility in an inconspicuous location prior to treatment. Paints may be attacked

Is Often Bought With

You Might Also Like

Review(s)

2020-07-13
Mes mécanos ne peuvent plus s'en passer pour retiré les collant sur les machine.