Cyber Monday : Save 20% Storewide with promo code: CM2022.

CARGO BASIC CLEANER 30 L

893.036030 - UNSPSC 47131828
In stock for delivery.

Alkaline foam cleaner for basic cleaning of commercial vehicles and chassis showing high degree of soiling

473.64 Web Price: $473.64
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Contents 30 L
pH Value 13.2
EAN 4045989460090

Customers Also Viewed

Features

30-l pail can be disposed off through the Recycling system
No troublesome pre-mixing by using the foaming unit, mixing the cleaner with a guaranteed optimum mixing ratio of 1:30 (not the conventional 1:10 ratio)
High washing power at short reaction time of max. 5 minutes

Benefits & Advantage

No problems regarding disposal
Saving time and material by accurate mixture
Saving time needed for cleaning, i.e. the vehicle can be put on the road again quicker

Instructions

Apply Cargo Basic Cleaner uniformly to hood, chassis and body from a distance of 1 m. Depending on the degree of soiling, wait for max. 5 minutes

Notices

Cleaner must not dry out! Then, thoroughly rinse the vehicle using a hot water high pressure cleaner. Apply water generously. Rinse from the bottom to the top holding the nozzle at a distance of 15 - 20 cm

Is Often Bought With

You Might Also Like

Review(s)

2019-11-28
nettoie bien