Cyber Monday : Save 20% Storewide with promo code: CM2022.
Made in Canada

ECO CAR WASH CONCENTRATE 4L

893.030104 - UNSPSC 47131828
In stock for delivery.

Environmentally-friendly light vehicle wash and road film remover

64.94 Web Price: $64.94
Log in to see customized pricing and stock availability
Units/package: 1

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Contents 4 L
Colour Green
EAN 4050641256119

Customers Also Viewed

Features

High concentration saves you time and energy
Water sheets off to minimize spotting and dry time, leaving a streak-free shine

Benefits & Advantage

EcoLogo certified & completely biodegradable
VOC and phosphate free
Highly concentrated and effective
Removes stubborn film, exhaust deposits, and bug residues on cars
Breaks magnetized bond attaching dirt to surfaces
Non-streaking

Applications

Ideal for cleaning cars, SUVs, motorcycles, and any other types of light vehicles

Instructions

Can be applied with high or low pressure, with hot or cold water. For maximum cleaning efficiency dilute Eco Car Wash 1:50 with water and apply to surface to be cleaned. Apply Eco Car Wash from the bottom up. Allow time for Eco Car Wash to penetrate the soil, but DO NOT allow to dry. Rinse all surfaces (working from the top down) thoroughly, especially glass, with clean water. For light cleaning or by hand, dilute Eco Car Wash up to 1:100. For maximum cleaning efficiency, dilute at 1:50

Notices

This information is only a recommendation based on our experience. Preliminary testing is required.

Is Often Bought With

You Might Also Like

Review(s)

2021-04-20
tres bon