


FOAM GUN SP1
891.703128
- UNSPSC 27110000
In stock for delivery.
0 Review(s)
For intensive foam cleaning of surfaces and parts
IN-STORE
Temporarily out of stock in Vaughan, ON as of 11:10 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Technical Information
Air Consumption | 80 – 100 L/min. at 6.0 – 9.2 bar |
Pneumatic connection | R 1/4 in |
Working Pressure | 6.0 – 9.2 bar |
Filling volume | 1 L |
Weight | 950 g |
EAN | 4048539708727 |
Features
Non-runny, firm foam |
Highly effective |
Environmentally-friendly |
Easy to use |
Two diffusers |
Benefits & Advantage
Great cleaning power |
Loosens stubborn dirt reliably and quickly |
Efficient use thanks to visible application of the cleaning agent |
Optimum foam yield |
Minimal waste water contamination thanks to conservative use of the cleaning agent |
Ready for use in a short amount of time |
Can be used over small or large areas |
Applications
Cars, trucks, buses, construction machines, land and forestry, vehicle preparation, building facade cleaning, equipment maintenance and much more.
Instructions
Remove loose dirt from the surface to be treated. Fill the supply tank of the SP1 Foam Gun with cleaning agent according to the mixing specifications from the manufacturer. Screw on the appropriate diffuser, depending on the application. Connect the compressed air. Rotate the green lever to the vertical position to open access to the cleaning agent. Cover the object in foam, allow the cleaner to work in (but not dry) and then rinse thoroughly with water
Notices
Do not use cleaning agents that contain acids, bases and/or are easily flammable. We recommend using Eco Cargo Wash, Eco Car Wash or Engine Wash. A constant air pressure of 6 – 8 bar (87 - 116 psi) is required for optimum output utilization. |
After using the SP1 Foam Gun, fill the tank with water and rinse out the gun to remove cleaning agent residue from the unit. Then turn the green lever to the horizontal position and pull the trigger to remove the remaining water from the unit head |
Review(s)
Product not yet rated.