



TOP GUN PREMIUM CLEANING GUN
891.703140
- UNSPSC 27110000
In stock for delivery.
Powerful cleaning gun for interior and exterior detailing of vehicles.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 11:18 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Technical Information
Optimum Supply | 116 psi |
EAN | 4050641681218 |
Features
Improved technology for better performance |
Ball-bearing drive creates a vortex effect |
Air and cleaning agent supply can be manually adjusted |
Dirt is lifted by the resulting suction |
Suitable for removing dirt such as nicotine staining, footprints, road salt, tide marks, dog hairs, etc., from vehicle interiors and exteriors |
Articulated connection for more flexible handling (ideal for hard-to-reach places) |
Benefits & Advantage
Cleans more thoroughly and effectively |
Micro-atomization results in effective use of cleaning agent |
Dirt is removed extremely quickly |
For use with many Würth cleaning agents |
Applications
Rims, door entrances and door trim panels, ventilation ducts, instrument panels, upholstery and headliners, gear shift boots, fuel tank filler necks, license plates and all hard-to-reach places, including outside the vehicle
Instructions
Pre-clean the surface with a vacuum cleaner or a brush. Next, fill the container of the TOP Gun with the recommended mix of the cleaning agent to be used and connect the TOP Gun to the compressed air supply (optimum supply: 116 PSI). Move the ball valve into the vertical position (ON) and clean the material slowly and evenly in circular movements. For drying, move the ball valve back into the horizontal position (OFF), as a result of which only air still flows out of the cleaning gun. If there is still moisture in the material after this, it can be removed with a cloth.
Notices
TOP Gun premium cleaning gun does not come with the flexible connecting adapter.
Documents & Videos


Review(s)
2021-04-21
Tried it on floor mat worked for 30seconds and stopped. Junk
2019-12-05
très efficace