FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

3" AIR COMPOSITE POLISHING KIT W/ 3 PADS

703.999012K - UNSPSC 27112700
0 Review(s)

A high quality, ergonomically designed, lightweight and compact mini polisher made out of a durable composite material. Perfect for polishing hard to reach areas and headlights.

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Spindle Size 5/16" -24T
Free Speed 2100 rpm
Air Hose Inner Diameter 3/8 in
Air Pressure 90 - 120 psi
Average Air Consumption 3.5 cfm
Length 135 mm
Net Weight 0.77 kg

Customers Also Viewed

Features

Compact lightweight tool permits polishing in hard to reach areas
Ergonomically designed pistol grip handle provides extra control of movement and user comfort
Composite body is durable and helps resist chemicals
Blow molded case for easy storage and transport

Contents

3” Air Composite Polisher
3” Hook & Loop Backing Pad
3” Top Wool Pad - White (Art. No. 585.2485)
3” Spider Pad - White (Art. No. 585.2985)
3” Soft Foam Pad - Black (Art. No. 585.3085)
Spanner Wrench

Found in kit

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.