
EM Spray Wax (Waterless Wash & Wax) 496G
008.44038
0 Review(s)
Spray Wax (Waterless Wash & Wax) will wash and wax your vehicle, boat or truck without water in two easy steps. Spray and wipe then buff. Our Carnauba Wax formula offers a superior shine and protection. As well, our innovative formula offers protection from UV rays and repels dirt and dust. Our deep cleaning agents lift and remove tar, bugs, grease and dirt. Silicone and Teflon free. Ideal for cars, boats, trucks, RVs and can be used on other household surfaces. Use on body, rims, glass and mirrors including metal, aluminum, plastic and fiberglass surfaces.
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 496 g |
Features
High-performance car cleaning spray wax |
Made with Carnauba wax formula to add deep gloss to the vehicle |
Cleans any vehicle such as cars, trucks, boats, trailers in just 2 steps |
Spray on your vehicle and wipe off for a showroom finish |
Adds a protective film on the vehicle to repel dust and prevent fading |
Specifically formulated with UV protection formula |
Silicone and Teflon free |
Instructions
Work in a shaded area for best results. |
Rinse off excess mud or dirt if necessary |
Shake can well before spraying. |
Spray a light coat on a small surface area (1 m² / 3 ft²) and allow 30 sec. to loosen and lift dirt. |
Gently wipe in a circular motion using a terry cloth or microfiber towel to lift away the dirt. |
Using a second, clean microfiber towel, lightly buff area to bring out a high gloss shine. |
Documents & Videos
Review(s)
Product not yet rated.