FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

P10 FAST GRINDING RUBBING COMPOUND 1 kg

893.150910 - UNSPSC 47131817

A high abrasive high-gloss polish for quick removal of defects in fresh repair and hardened top coats. The formula carries the unique powder properties made of aluminum oxide.

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Contents 1 kg

Customers Also Viewed

Features

Carries the Intelligent Powder Technology (iPT) that can correct imperfections in both scratch-resistant and traditional paints
Treating a surface with P10 Plus will bring out an unmatched gloss level due to its P1500 abrasive grain (alumina)
Can be used on old and new painted surfaces
Free of silicone
Can be applied and processed both manually and by machine
Easy application with minimal clean up involved
Economical in consumption

Applications

Shake the container well before use
Wet the surfaces of the selected polishing wheel evenly with the paste and apply a small amount to the surface to be processed
Place the polishing pad on the spot and start the polisher
Work on the surface with a pressure at 1000 to 1500rpm
Using steady pressure, work the pad over the polishing surface until all swirl marks and paint imperfections are removed
Carry out the same application method for surface sections
Finally remove all residue with a microfiber cloth

Is Often Bought With

You Might Also Like

Review(s)

2020-09-16
Très efficace
2020-03-16
Great product
2019-08-27
The boys in the wash bay really like this product
2019-08-10
super product, used on dull faded paint. brought back to life
2019-07-02
Très bon
2019-06-05
works great

Questions & Answers

Be the first to ask a question.