GET A FREE POCKET TAPE MEASURE when you spend $150 or more. Limited to First 100 Customers. Code FREE150

POLISHING PUCK 5.1"/130MM

585.300125 - UNSPSC 31191502
In stock for delivery.
0 Review(s)

Ergonomically designed for a professional manual application of waxes or dressings

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Colour Orange
Firmness Hard
Application Waxing
Diameter (in) 5.1 in
Diameter (mm) 130 mm
EAN 4050641660541

Customers Also Viewed

Features

The soft premium foam allows a thin and even distribution of the sealant on the surface
Polish like a Pro – but without the costly polishing machine

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.