FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP

SPIDER POLISHING PAD 7.5"/190MM

585.307100 - UNSPSC 31191502

Its calibrated three-dimensional surface results in increased surface contact, a higher cut and better efficiency of abrasive particles. Polishing can be done more directly and with higher pressure and the cutting performance is absolutely consistent during the whole application

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Diameter (in) 7-1/2 in
Diameter (mm) 190 mm

Customers Also Viewed

Features

In addition, the open foam surface results in a higher air circulation while polishing
Less heat is generated on the paint surface
Higher rotational speeds are possible and a significant reduction in the polishing time

Benefits & Advantage

Calibrated Surface
Increased surface Contact
Higher cutting rate and more spreading distance of the abrasive particles

Is Often Bought With

You Might Also Like

Review(s)

2018-12-01
I FIND THAT THE PAD GIVES A EXCEPTIONAL CUT

Questions & Answers

Be the first to ask a question.