
EM Rim Cleaner 650ml
008.44034
0 Review(s)
Rim Cleaner gives a brilliant shine to the rims. It aggressively cleans and dissolves brake dust, road grime, and dirt, leaving the vehicle’s rim nice and clean. A highly effective product to use year-round! Spray it in winter to remove hazardous road salt which is corrosive and damaging to rims. Spray it to remove brake dust, road grime, and grease during summer and through other seasons. Safe to be used on alloy rims.
Units/package: 1
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Contents | 650 mL |
Features
Deep cleans brake dust, dirt, and grease |
Use to clean road salt and winter grime deposit |
Gives a brilliant shine to rims |
Safe to be used on alloy rims |
Dissolves grease and dust |
Cleans rims in 3 easy steps: Spray, Clean with brush or sponge and rinse the rim |
Get professionally cleaned rims every time! |
Proudly made in Canada |
Instructions
Use product on one rim at a time. |
Wet rim with water and then spray product generously onto the rim from 15 cm (6 in) away. Allow product to penetrate for one minute. |
Wipe rim with a dry sponge or soft cloth. |
Rinse rim thoroughly and dry with a soft, clean cloth. |
Repeat if necessary. |
Documents & Videos
Review(s)
Product not yet rated.