Free Shipping: For every order of $350 or more with the promo code : FREESHIP
Clearance

SILICONE FREE TIRE SHINE 340 ML

890.1215 - UNSPSC 47131805
In stock for delivery.

This tire shine contains no silicone, is made out of natural ingredients, is VOC compliant, biodegradable, and has a non-ozone depleting propellant.

38.16 Web Price: $38.16
Log in to see customized pricing and stock availability
Units/package: 2 Maximum Quantity: 162 Pkg(s)

IN-STORE

14 pieces in stock at Vaughan, ON as of 11:50 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Technical Information

Contents 340 ml
EAN 4050641537669

Customers Also Viewed

Features

The Silicone Free Tire Shine from Wurth doesn’t contain any silicone and is not water based. It contains natural ingredients that enhance its performance.
When applied, the ingredients seep into the pores of the tire surface, enriching, softening and deepening the black color.
It builds and holds the shine longer, and at the same time repels inclement weather.

Instructions

Insure tire surface has been cleaned and dried thoroughly.
Remove cap, shake can before and during use, hold at 15-20cm (6-8”) from surface and press the actuator button, moving the can in light even strokes.
The 360 Fan Spray allows 360 degree spray capability. If accidentally sprayed on rims, or body surface it will only enhance the finish when wiped with a clean cloth.

Found in kit

008.HGG20213 HOLIDAY GIFT GUIDE PACKAGE 3 qty 1

Is Often Bought With

You Might Also Like

Review(s)

2019-03-20
good product for tire, without silicone, safe for a body shop