Free Shipping: For every order of $350 or more with the promo code : FREESHIP

RAPID WINDSHIELD CLEANER 32 mL

892.333 - UNSPSC 47131805
In stock for delivery.

Highly concentrated windshield cleaner 1:100

39.75 Web Price: $39.75
Log in to see customized pricing and stock availability
Units/package: 25

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Contents 32 ml
Container Type Bottle
Colour Orange
Scent Peach
EAN 4045989715794

Customers Also Viewed

Features

Contains special cleaning substances
Very good material compatibility
User-friendly 1:100 concentrate
Pleasant peach scent
Colour: orange

Instructions

Screw off sealing cap and just add the contents to the windshield washer fluid tank in the appropriate dosage.

Is Often Bought With

You Might Also Like

Review(s)

2021-06-01
Great product! Compact- easy to carry an extra jug in your vehicle
2019-08-12
We sell this product at the Parts Counter. Use it personally during the summer months, would recommend it to others