

AKTIV-CLEAN 500 ML
893.472
- UNSPSC 47131805
In stock for delivery.
An intensive action foam cleaner for vehicle interiors. Its outstanding dirt dissolving power removes spots and stubborn stains, while remaining gentle to surfaces. Leaves a pleasant fruit-scented odor. Contains no phosphates or organic solvents. More than 95% biodegradeable.
IN-STORE
6 pieces in stock at Vaughan, ON as of 10:19 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 500 ml |
Container Type | Aerosol |
Biodegradability | >95% |
pH Value | 8.2 |
EAN | 4045989912582 |
Features
Micro-fine active foam (vacuum effect) |
Gentle on material |
20-fold yield |
Does not contain phosphate or organic solvents. AOX-free |
Quickly separates in waste water according to ecological standard test B 5105 |
Biodegradability >95% |
pH-value: 8.2 |
Silicone free |
Benefits & Advantage
Foam remains on the surface and actively extracts the dirt by the action of foam bubbles bursting |
Outstanding dirt dissolving power |
No soaking of upholstery, thus no long drying times |
Perfect for cleaning salt stains on carpets |
Suitable for all materials in the vehicle interior. The dashboard break-off points of the (passenger) air bags are not affected |
500 ml Aktiv-Clean is equal to the yield of more than 10 litres of liquid cleaner |
Economical |
Potential danger of daily use is reduced |
Environmentally friendly |
Meets local waste water regulations |
No hazardous substance identification required |
Applications
Perfect for plastic surfaces, vinyl, cloth, leather, and carpets
Notices
Spray Aktiv-Clean onto a clean, dry cloth and wipe the surfaces to be treated. Then treat plastic parts with Cockpit Care (Art. No. 893.4731). On textile surfaces and upholstery, allow foam to soak in briefly and remove any dirt with a brush or sponge. Treat stains from the edge towards the centre. Afterwards vacuum upholstery. Protect against frost.
Documents & Videos
Review(s)
2021-08-26
Fontionne tres bien mais sens fort longtemps
2021-05-17
fonctionne très bien
2021-01-28
très bien
2021-01-23
excellent produit avec une agréable odeur mais un peu trop dispendieux
2021-01-12
Nettoie très bien