.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=aa096e6fb00ec0b5c32f7f2f1065d81b)

ECO TEXTILE CLEANER 1 L
893.117120
- UNSPSC 47131826
In stock for delivery.
An activated oxygen cleaner
Web Price: $28.88
Log in to see customized pricing and stock availability
Units/package: 1 60 Pkg(s) Maximum Quantity:
Log in to see customized pricing and stock availability
Units/package: 1 60 Pkg(s) Maximum Quantity:
IN-STORE
3 pieces in stock at Vaughan, ON as of 3:18 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Contents | 1 L |
Container Volume | 1 L |
Colour | Transparent |
Dilution | Ready-to-use formula |
EAN | 4045989480890 |
Features
Eco-Logo certified |
Non-hazardous |
Effective |
For uncompromising ecologically sound chemical-technical products |
Benefits & Advantage
Completely biodegradable |
Made from 100% sustainable resources |
VOC free |
Completely soluble in water |
A better choice for your health and for the environment |
Made from the world’s safest all-natural sanitizer and germicide - hydrogen peroxide |
Colour-safe bleaching |
When it contacts organic material, it breaks down into oxygen and water |
Contains hydrogen peroxide, surfactants and natural degreasing agents |
Fresh citrus scent |
Eliminates odours |
Highly effective at cleaning grease, mildew, mold and in the cleaning of light corrosion and organic stains such as coffee, wine, juice, Areas of Application: blood and pet stains |
Applications
Effectively removes stains on car and truck cloth seats, carpets, clothes, etc |
Eliminates stubborn and strong odours on fabric and upholstery |
Excellent cleaning product for schools, hospitals, casinos, restaurants, hotels, etc. |
Instructions
Spray on and let penetrate. Rub with a soft cloth if necessary. Rinse or wipe clean
Notices
This information is only a recommendation based on our experience. Preliminary testing required
Documents & Videos
Review(s)
2021-07-20
I have used this product on many surfaces, from auto carpet and upholstery to home use to even getting grease off my "nice" jeans when my hotrod decided not to run.
I would easily recommend this product to anyone needing an upholstery spot cleaner.
Excellent product, hands down the best of this type of product I have used.
2021-03-29
Tres bon