E-CONICAL COUNTERSINK HSCO 90° BIT 10-15MM
694.021100
- UNSPSC 27112812
Delivery
In stock for delivery.
0 Review(s)
HSS-E, 90° with diagonal hole
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Size | 10-15 mm |
Shaft Diameter | 21 mm |
Tip Diameter | 65 mm |
Length | 10 mm |
Quantity | 1 |
Features
Chatter-free deburring and countersinking of holes |
The even-running cone-envelope relief grinding results in a light, paring cut |
The chip flow due to drilling stops chips sticking in the workpiece |
Straight shank |
High-speed steel with 5% cobalt content |
Extend tool life and improve cutting performance by using Wurth Drilling and Cutting Oil Eco Art. No. 893.050012 |
Applications
Conventional steels, stainless steel, non-ferrous metals, plastics and cast iron
Notices
Not recommended for full countersinking
Review(s)
Product not yet rated.