

E-CONICAL C/SUNK SET HSS
694.02101
- UNSPSC 20121600
In stock for delivery.
0 Review(s)
HSS-E, 90° with diagonal hole
IN-STORE
3 pieces in stock at Vaughan, ON as of 9:30 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Number of Pieces | 4 |
Material | High Speed Steel |
Countersink Angle | 90° |
EAN | 4011231603522 |
Complementary Products
Features
CBN (cubical boron nitride), deep ground |
For deburring 90° countersinks |
Suitable for almost all materials |
The even-running cone-envelope relief grinding results in a light, paring cut |
Even, chatter-free, burr-free and high surface quality via chip removal in the shank direction via angled drilling |
Speed table included |
Increase in service life and cutting power when used with Eco Cutting and Drilling Oil Art. No. 893.050012 |
Contents
one each of the countersink ranges 2-5, 5-10, 10-15, 15-20mm
Review(s)
Product not yet rated.