New

Universal knife with leather sheath-firestarter

715.66550
0 Review(s)

Consists of a 2-component universal knife, a leather sheath and a fire starter.

UNSPSC: 27111503

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Number of pieces in assortment/set 3 pcs.
Length 220 mm
Blade Length 100 mm
Thickness of blade 2 mm
Width of knife blade 20 mm
Version With leather sheath

Customers Also Viewed

Features

Extremely corrosion-resistant NanoKorr premium stainless steel
Very high cutting hardness of 58 HRC (hardness Rockwell C), for long-term sharpness
The blade is connected to the handle and is extremely secure
Non-slip and ergonomic two-component handle
High-quality leather sheath with locking strap
Includes fire starter, which can be used to start a fire with dry tinder
Gift box included

You Might Also Like


Review(s)

Product not yet rated.