Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

WURTH PREMIUM CUT 8 x 0.080"

552.308080 - UNSPSC 31191602
WURTH PREMIUM CUT 8 x 0.080" WURTH PREMIUM CUT 8 x 0.080"
WURTH PREMIUM CUT 8 x 0.080"

Delivery

In stock for delivery.
0 Review(s)

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 8” x 0.080 x 7/8”
Product Category Best

Features

Premium diamond and ultra high performing cutting value
Turbo slant segment for fast cutting while protecting the core
Diamond depth of .440” (11mm)
Segment height of .540” (14mm)
H8GO – Long life, fast cutting in general purpose concrete

Applications

For use on high speed, masonry and low HP walk behind saws
Concrete
Masonry

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.