COMBI DRLL/CNTRSUNK BIT #1
649.01
5449036401961 1
5449036401961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
COMBI DRLL/CNTRSUNK BIT #1 — 649.01
- COMBI DRLL/CNTRSUNK BIT #1 — 649.01
- COMBI DRLL/CNTRSUNK BIT #2 — 649.02
- COMBI DRLL/CNTRSUNK BIT #3 — 649.03
- COMBI DRLL/CNTRSUNK BIT #4 — 649.04
- COMBI DRLL/CNTRSUNK BIT #5 — 649.05
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Number | #1 |
| Drill Diameter | 3/64” |
| Shank Diameter | 1/8” |
| Overall Length | 1 1/4” |
Features
| High speed cobalt steel tool material (HSS-E) |
| Double ended and cylindrical body |
| Bright finish (uncoated) |
| 118 Degree Drill Point; 60 Degree countersink centre drill, straight conical form |
Applications
Plain carbon and alloy steel and cast-iron
Notices
According to ANSI standard to produce form A centre holes
Review(s)
Product not yet rated.
