HAMMER DRILL BIT PLUS 5/8X8"TOTAL 6"WORK
648.586
- UNSPSC 27111543
Delivery
No stock for delivery. -
0 Review(s)
2-edged hammer drill for fast drilling progress Tried and tested in tough practical tests, the V-PLUS sets standards in terms of efficiency and performance with fast drilling progress and minimal vibration. The dynamically shaped drill head penetrates the material quickly and thus conveys the drilling dust quickly into the large-volume spiral. The spiral geometry, from slimmer to broader spiral backs, supports the improved drilling speed with increased breakage resistance at the same time.
IN-STORE
Temporarily out of stock in Vaughan, ON as of 7:40 AM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Diameter | 5/8 in |
Working Length | 6 in |
Overall Length | 8 in |
Applications
Creating dowel holes for mechanical dowels |
Concrete |
Brick |
Masonry |
Natural stone |
Customers Also Viewed
Review(s)
Product not yet rated.