SDS MAX HAM DRILL BIT 9/16x21"
647.891621
- UNSPSC 27112843
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Bit Size | 9/16 x 21" |
Working Length | 16 in |
EAN | 4062856841325 |
Features
Speed design element |
Narrow ridge width for fast drilling and reduced friction |
Optimized core strength with lightweight design for speed support → Faster drilling |
Heavy-duty design element |
Thick ridge width adds structural support and reduced wear |
Solid core strength for protection against fractures → Increased durability |
1 pc Carbide Tip |
Speed 2-Cutter |
Self Centering Tip |
Applications
Natural Stone |
Solid Brick |
Concrete |
Customers Also Viewed
Review(s)
Product not yet rated.