SDS MAX QUADRO HAM DRILL BIT 3/4x36"
647.903436
- UNSPSC 27112843
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Bit Size | 3/4x36" |
Working Length | 31 in |
EAN | 4062856841288 |
Features
Speed design element |
Narrow ridge width for fast drilling and reduced friction |
Optimized core strength with lightweight design for speed support → Faster drilling |
Heavy-duty design element |
Thick ridge width adds structural support and reduced wear |
Solid core strength for protection against fractures → Increased durability |
3 pc carbide tip |
Powerful 4-cutter |
Self centering tip |
Patented rebar chamfers |
Applications
Natural Stone |
Solid Brick |
Reinforced Concrete |
Concrete |
Review(s)
Product not yet rated.