Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SDS MAX QUADRO HAM DRILL BIT 5/8x17"

647.905817 - UNSPSC 27111543
SDS MAX QUADRO HAM DRILL BIT 5/8x17" SDS MAX QUADRO HAM DRILL BIT 5/8x17"
SDS MAX QUADRO HAM DRILL BIT 5/8x17"

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

4 pieces in stock at Vaughan, ON as of 3:42 AM. Directions

Call us at (289) 474-5447 to place an order and to learn about our in-store services.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Bit Size 5/8x17"
Working Length 12 in
EAN 4062856841165

Features

Speed design element
Narrow ridge width for fast drilling and reduced friction
Optimized core strength with lightweight design for speed support → Faster drilling
Heavy-duty design element
Thick ridge width adds structural support and reduced wear
Solid core strength for protection against fractures → Increased durability
3 pc carbide tip
Powerful 4-cutter
Self centering tip
Patented rebar chamfers

Applications

Natural Stone
Solid Brick
Reinforced Concrete
Concrete

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.