FREE SHIPPING : For every order of $150 or more with the promo code FREESHIP
New

SDS MAX DUSTEX DRILL BIT 1 3/8x35" KIT

647.913835
0 Review(s)

296.96 Promo Price : $296.96 $831.56
Units/package: 1

Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.

CLOSE

Technical Information

Kit Size 1-3/8 x 35 x 27-1/2"
Working Length 27-1/2 in
Drill Shank SDS Max
EAN 4062856841424

Customers Also Viewed

Features

Equipped with 4 powerful cutting edges with innovative head design
No hooking when hitting rebar due to 4x90° geometry
Accurate concentricity and dimensionally correct holes
Two large suction holes
Optimized diameter in relation to the drilling head
No jamming due to high volume suction holes
No venting allows for continuous drilling
Active drill bit head cooling resulting in longer life time
Universal vacuum adapter for connection to vacuum hose for immediate dust removal and comes assembled with each drillbit
Cleaner, faster and more efficient drilling process due to effective one-step dust removal
Optimal drilling results due to optimized diameter in relation to the drilling head
Long lifetime due to robust head geometry and special shank/body design
Manufactured to ANSI specifications ensuring proper hole diameters
Supports system for OSHA regulation on crystalline silica dust #29 CFR 1926.1153 when used with a HEPA filtered dust extractor

Applications

Natural Stone
Solid Brick
Reinforced Concrete
Concrete

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Be the first to ask a question.