Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

JOBBER DRIIL HSS 5/64

624.564 - UNSPSC 23241634
JOBBER DRIIL HSS 5/64 JOBBER DRIIL HSS 5/64
JOBBER DRIIL HSS 5/64

Delivery

In stock for delivery.
0 Review(s)

HSS general purpose, straight shank, jobber drills are the most popular drill used by engineers, tradesmen and handymen

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Material High Speed Steel
Finish Black Oxide
Point Type 135° Split Point
Size 5/64 in
Size (Decimal) 0.0781 in
Flute Length 1 in
Overall Length 2 in

Features

Heavy-Duty Construction

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.